BR1224L125R - 1PH 125A Mlo 12/24 Cir. Al Bus Nema 3R

Eaton

  • $219.22 (Each)
  • $219.22 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224L125R
Manufacturer
Eaton
Manufacturer's Part Number
BR1224L125R
Description
1PH 125A Mlo 12/24 Cir. Al Bus Nema 3R
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 16.75 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446709 / 00786676446709
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.22 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
BR1224L125R - Specification Sheet
Images
 
 
BR1224L125R - Small Image
 
BR1224L125R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR1224L125R.
Jump To:

Similar Items

Similar items are close alternatives to BR1224L125R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X0, Aluminum, Nema 3R,...
  • Our Part #: BRP12L125R
  • Nacogdoches Availability: 3
  • Total Availability: In Stock
  • MFR Part #: BRP12L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($178.50) ·
BRP12L125R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$178.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR1224L125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1MPSC1 Eaton 00786849054168
8710B80G03 Eaton 00782116995820
BR1224L125R Eaton 00786676446709
BR1624L125R Eaton 00786676446853
Q115AF GENERAL ELECTRIC n/a
HOM1224L125RB Schneider Electric 00785901741961

* All prices subject to change.

Begin Live Chat