BR1224L125V1 - BR Style 1-Inch Loadcente

Eaton

  • $149.36 (Each)
  • $149.36 (Each)

Availability: Currently Out Of Stock
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
BR1224L125V1
Manufacturer
Eaton
Manufacturer's Part Number
BR1224L125V1
Description
BR Style 1-Inch Loadcente
Eaton Eaton BR Main Lug Loadcenter, Value Pack, 125 A, B1, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Combination, Nema 1, 24 Circuits, Twenty-Four Pole, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116909988 / 00782116909988
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.36 (Each)
Resources
Images
 
 
BR1224L125V1 - Small Image
 
BR1224L125V1 - Large Image
 
BR1224L125V1 - Large Image
 
BR1224L125V1 - Large Image
 
BR1224L125V1 - Large Image
 
BR1224L125V1 - Large Image
 
BR1224L125V1 - Large Image
Attachments
 
 
BR1224L125V1 - Specification Sheet
Brochures
 
 
BR1224L125V1 - Brochure
Other Links
 
 
BR1224L125V1 - Other
 
BR1224L125V1 - Other
 
BR1224L125V1 - Other
 
BR1224L125V1 - Other
 
BR1224L125V1 - Other
 
BR1224L125V1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
16.75
Depth
3.88
Size
B1
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Loadcenter, 125A Mlo, 1PH, 12/24 CKT
Description
BR STYLE 1-INCH LOADCENTE
extra long description
ETN BR1224L125V1 BR Loadcenter, 125
Long Description
Eaton Eaton BR main lug loadcenter,Value pack, 125 A,B1,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Combination,NEMA 1,24 Circuits,Twenty-four pole,12 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Special Features
Value pack
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BR1224L125V1
Brand
Eaton
GTIN
00782116909988
UPC
782116909988
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
UL 67,UL 50
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat