BR1224L200R - 1PH 200A Mlo 12/24 Cir. Al Bus Nema 3R

Eaton

  • $179.13 (Each)
  • $179.13 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224L200R
Manufacturer
Eaton
Manufacturer's Part Number
BR1224L200R
Description
1PH 200A Mlo 12/24 Cir. Al Bus Nema 3R
Main Lug Load Center, 12 Spaces, 24 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 18.75 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447355 / 00786676447355
Weight per unit
22.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.13 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BR1224L200R - Specification Sheet
Images
 
 
BR1224L200R - Small Image
 
BR1224L200R - Large Image
 
BR1224L200R - Large Image
 
BR1224L200R - Large Image
 
BR1224L200R - Large Image
Other Links
 
 
BR1224L200R - Other
 
BR1224L200R - Other
 
BR1224L200R - Other
 
BR1224L200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Current Rating
200 A
Interrupt Rating
25 kAIC
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wire Size
#1 AWG to 300 kcmil
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
5.19
Height
18.75
Overall Length
14.31 in;363.5 mm
Size
B2r
Width
14.31
Descriptions
Description
1PH 200A MLO 12/24 CIR. AL BUS NEMA 3R
Extra Long Description
ETN BR1224L200R Eaton BR main lug l
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 12 Spaces, 24 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 18.75 in Overall Height
Product Type
Main Lug Load Center
Short Description
NEMA 3R Main Lug Load Center, 12/24 C, 200 A
Special Features
No Feed-Thru Lugs;BREQS125 Hold-Down Screw
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 3R
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Number Of Circuits
24
Number Of Spaces
12
Overall Height
18.75 in;476.3 mm
Overall Width
5.19 in;131.8 mm
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR1224L200R
GTIN
00786676447355
UPC
786676447355
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
22.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat