BR130 - Type BR BRKR 30A/1 Pole 120/240V 10K

Eaton

  • $8.46 (Each)
  • $8.46 (Each)

  • $423.00 (Per 50)

Availability: In Stock Locally
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
BR130
Manufacturer
Eaton
Manufacturer's Part Number
BR130
Description
Type BR BRKR 30A/1 Pole 120/240V 10K
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676362207 / 00786676362207
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Standard Packaging
$423.00 (Per 50)
Resources
Images
 
 
BR130 - Large Image
 
BR130 - Large Image
 
BR130 - Large Image
 
BR130 - Large Image
 
BR130 - Large Image
Other Links
 
 
BR130 - Other
 
BR130 - Other
 
BR130 - Other
 
BR130 - Other
Attachments
 
 
BR130 - Specification Sheet
Brochures
 
 
BR130 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
amperage rating
30 A
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
Description
TYPE BR BRKR 30A/1 POLE 120/240V 10K
extra long description
ETN BR130 Type BR Breaker 30A/1 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR130
GTIN
00786676362207
UPC
786676362207
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR130.
Jump To:

Similar Items

Similar items are close alternatives to BR130, though they may not be 100% alike.

Eaton CHQ130|Eaton CUHCH130|Eaton CUHCHQ130|Eaton HQP1030|Eaton THQB2130|Geindus...
  • Our Part #: CH130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.21) ·
CH130 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.21

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: CHQ130
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHQ130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.80) ·
CHQ130 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR130 Eaton 00786676362207
CHQ130 Eaton 00782113010847
CUHBR130 Eaton n/a
CL130 GENERAL ELECTRIC n/a
GTHQL1130 GENERAL ELECTRIC n/a
1D344 WW GRAINGER n/a
Q140 ITE n/a
TLM4020CCU ITE n/a
HOM130 Schneider Electric 00785901065227
SR4421D344HOM130 Schneider Electric n/a
SW4040B1200 Siemens 00040892651607

* All prices subject to change.

Begin Live Chat