BR140 - Type BR BRKR 40A/1 Pole 120/240V 10K

Eaton

  • $7.58 (Each)
  • $7.58 (Each)

  • $75.80 (Per 10)

Availability: In Stock Locally
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
BR140
Manufacturer
Eaton
Manufacturer's Part Number
BR140
Description
Type BR BRKR 40A/1 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 40 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676362252 / 00786676362252
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$75.80 (Per 10)
Resources
Images
 
 
BR140 - Small Image
 
BR140 - Large Image
Attachments
 
 
BR140 - Specification Sheet
Brochures
 
 
BR140 - Brochure
Other Links
 
 
BR140 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Product Type
Type BR Breaker 40A/1 Pole 120/240V 10K
Description
TYPE BR BRKR 40A/1 POLE 120/240V 10K
extra long description
ETN BR140 Type BR Breaker 40A/1 Pol
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,40 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR140
GTIN
00786676362252
UPC
786676362252
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR140.
Jump To:

Cross Referenced

These items are similar to BR140 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR140 Eaton 00786676362252
CH140 Eaton 00782113101675
HQP1040 Eaton 00786679910825
GTHQL1140 GENERAL ELECTRIC n/a
THQL1140 GENERAL ELECTRIC 00783164012880
THQP140 GENERAL ELECTRIC 00783164134452
1D345 WW GRAINGER n/a
TL412C ITE n/a
HOM140 Schneider Electric 00785901065241
D140 Siemens 00783643239654
TL412R1 Siemens n/a
1D243 WW GRAINGER n/a
QO140 Schneider Electric 00785901400189

* All prices subject to change.

Begin Live Chat