BR1520 - BR Duplex BRKR 1-15A/1P 1-20A/1P 120/240V 10K Non-

Eaton

  • $51.01 (Each)
  • $51.01 (Each)

  • $510.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1520
Manufacturer
Eaton
Manufacturer's Part Number
BR1520
Description
BR Duplex BRKR 1-15A/1P 1-20A/1P 120/240V 10K Non-
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370103 / 00786676370103
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.01 (Each)
Standard Packaging
$510.10 (Per 10)
Resources
Images
 
 
BR1520 - Small Image
 
BR1520 - Large Image
Attachments
 
 
BR1520 - Specification Sheet
Brochures
 
 
BR1520 - Brochure
Other Links
 
 
BR1520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Single-pole
Descriptions
Description
BR DUPLEX BRKR 1-15A/1P 1-20A/1P 120/240V 10K NON-
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BR Duplex 1-15A/1P 1-20A/1P 120/240V 10K
extra long description
ETN BR1520 BR Duplex 1-15A/1P 1-20A
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,15-20 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
Additional Information
dimensions
1.0000 IN X 2.9000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
BR1520
Brand
Eaton
GTIN
00786676370103
UPC
786676370103
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat