BR1616L125 - 1PH/BR Loadcenter 125A Mlo 16/16CIR. Al Bus Nema 1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1616L125
Manufacturer
Eaton
Manufacturer's Part Number
BR1616L125
Description
1PH/BR Loadcenter 125A Mlo 16/16CIR. Al Bus Nema 1
BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 125A, Single-Phase, 16-Pole, 16 Circuits, 16 Spaces, 120/240V, #6-2/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, B2 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676003797 / 00786676003797
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1616L125 - Small Image
 
BR1616L125 - Large Image
Other Links
 
 
BR1616L125 - Other
 
BR1616L125 - Other
Brochures
 
 
BR1616L125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#6-2/0 AWG Cu/Al at 60°C or 75°C
Voltage Rating
120/240 VAC
interrupt rating
10 kAIC
Phase
1 PH
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
amperage rating
125 VAC
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
B2
Descriptions
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1616L125 BR style 1-inch load
Description
1PH/BR LOADCENTER 125A MLO 16/16CIR. AL BUS NEMA 1
Long Description
BR style 1-inch loadcenter, main lug, no feed-thru lugs, includes BREQS125 hold-down screw, 125A, single-phase, 16-pole, 16 circuits, 16 spaces, 120/240V, #6-2/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, b2 box size
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Additional Information
Number of Circuits
16 OZ
number of spaces
16 OZ
dimensions
98.5520millimetreX36.3474centimetreX47.6250centimetre
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Box Size
SPC250L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1616L125
GTIN
00786676003797
UPC
786676003797
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat