BR1624B125 - 16/24C 125A 1PH MB Loadcenter

Eaton

  • $426.49 (Each)
  • $426.49 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1624B125
Manufacturer
Eaton
Manufacturer's Part Number
BR1624B125
Description
16/24C 125A 1PH MB Loadcenter
BR Style Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676444408 / 00786676444408
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$426.49 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
BR1624B125 - Small Image
 
BR1624B125 - Large Image
Other Links
 
 
BR1624B125 - Other
 
BR1624B125 - Other
Brochures
 
 
BR1624B125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125 VAC
Cover Type
Cover included
Current Rating
125 A
Interrupt Rating
10 kAIC
Material
Metallic
Number Of Wires
Three-wire
Phase
1 PH
Used With
Type BR 1-inch breakers
Voltage Rating
120/240 V ac
Wire Size
#4 to 2/0 AWG
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
08447
Descriptions
Description
16/24C 125A 1PH MB LOADCENTER
Extra Long Description
ETN BR1624B125 BR style 1-inch load
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
BR Style Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V ac, #4 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height
Product Type
BR Style Load Center
Short Description
BR Style Load Center, 16/24C, 125 A
Special Features
No Feed-Thru Lugs;Cover Included
Additional Information
Box Size
08447
Circuit Breaker Compatibility
BR Circuit Breaker
Cover
Cover included
Dimensions
5.1900 IN X 14.3100 IN X 18.7500 IN
Enclosure Type
Nema 1
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Main Circuit Breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
Number Of Circuits
24
Number Of Spaces
16
Overall Height
21 in;533.4 mm
Overall Width
3.88 in;98.4 mm
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR1624B125
GTIN
00786676444408
UPC
786676444408
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
Main circuit breaker
Unspsc Code
39121101
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
Mounting
Combination
Standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat