BR1624L125 - 16/24C 125A 1PH Mlo Loadcenter

Eaton

  • $131.26 (Each)
  • $131.26 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1624L125
Manufacturer
Eaton
Manufacturer's Part Number
BR1624L125
Description
16/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 18.75 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446754 / 00786676446754
Weight per unit
18.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
BR1624L125 - Small Image
 
BR1624L125 - Large Image
Attachments
 
 
BR1624L125 - Specification Sheet
Other Links
 
 
BR1624L125 - Other
 
BR1624L125 - Other
Brochures
 
 
BR1624L125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR1624L125.
Jump To:

Similar Items

Similar items are close alternatives to BR1624L125, though they may not be 100% alike.

BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-...
  • MFR Part #: BR1616L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR1616L125 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Ne...
  • Our Part #: BRP16L125
  • Nacogdoches Availability: 1
  • Total Availability: In Stock
  • MFR Part #: BRP16L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($188.13) ·
BRP16L125 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$188.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat