BR1632B200 - 16/32C 200A 1PH MB Loadcenter

Eaton

  • $287.65 (Each)
  • $287.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR1632B200
Manufacturer
Eaton
Manufacturer's Part Number
BR1632B200
Description
16/32C 200A 1PH MB Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 200A, Single-Phase, 32-Pole, 32 Circuits, 16 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445351 / 00786676445351
Weight per unit
27.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.65 (Each)
Resources
Images
 
 
BR1632B200 - Small Image
 
BR1632B200 - Large Image
Brochures
 
 
BR1632B200 - Brochure
Other Links
 
 
BR1632B200 - Other
 
BR1632B200 - Other
Features
Wire Size
#2/0-300 kcmil Cu/Al at 60°C or 75°C
Phase
1 PH
Voltage Rating
120/240 VAC
amperage rating
59120
interrupt rating
25 kAIC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
C4
Descriptions
Description
16/32C 200A 1PH MB LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1632B200 BR style 1-inch load
Long Description
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 200A, single-phase, 32-pole, 32 circuits, 16 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c4 box size
Special Features
No feed-thru lugs
Additional Information
number of spaces
16 OZ
main circuit breaker
BWH
Number of Circuits
32 W
dimensions
5.0000 IN X 13.0000 IN X 15.0000 IN
cover
Cover included
Box Size
HID Floodlight
Manufacturer Information
Manufacturers Part Number
BR1632B200
Brand
Eaton
GTIN
00786676445351
UPC
786676445351
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
27.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
Mounting
Combination
standard
UL 67; UL 50
You must have an account to view stock levels
There were no add-on items found for BR1632B200.

* All prices subject to change.