BR2020 - BR Duplex BRKR 2-20A/1 Pole 120/240V 10K Non-CTL

Eaton

  • $55.23 (Each)
  • $55.23 (Each)

  • $552.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BR2020
Manufacturer
Eaton
Manufacturer's Part Number
BR2020
Description
BR Duplex BRKR 2-20A/1 Pole 120/240V 10K Non-CTL
Non CTL Plug On Circuit Breaker, 20 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Categories
Standard Trip Plug - Duplex Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370257 / 00786676370257
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.23 (Each)
Standard Packaging
$552.30 (Per 10)
Resources
Images
 
 
BR2020 - Small Image
 
BR2020 - Large Image
 
BR2020 - Large Image
Attachments
 
 
BR2020 - Specification Sheet
Brochures
 
 
BR2020 - Brochure
Other Links
 
 
BR2020 - Other
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120 V
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Non CTL Plug on Circuit Breaker
Long Description
Non CTL Plug on Circuit Breaker, 20 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Non CTL Plug on Circuit Breaker, 20 A, 120 V
Description
BR DUPLEX BRKR 2-20A/1 POLE 120/240V 10K NON-CTL
extra long description
ETN BR2020 BR Duplex 2-20A/1 Pole 1
Additional Information
circuit breaker type
Non CTL Plug on Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Mounting Type
Plug-On
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.0000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2020
GTIN
00786676370257
UPC
786676370257
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels

* All prices subject to change.