BR2024L125G - 20/24C 125A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2024L125G
Manufacturer
Eaton
Manufacturer's Part Number
BR2024L125G
Description
20/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446952 / 00786676446952
Weight per unit
20.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2024L125G - Small Image
 
BR2024L125G - Large Image
 
BR2024L125G - Large Image
 
BR2024L125G - Large Image
 
BR2024L125G - Large Image
 
BR2024L125G - Large Image
Attachments
 
 
BR2024L125G - Specification Sheet
Brochures
 
 
BR2024L125G - Brochure
Other Links
 
 
BR2024L125G - Other
 
BR2024L125G - Other
 
BR2024L125G - Other
 
BR2024L125G - Other
 
BR2024L125G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Material
Metallic
Wire Size
#6 to 2/0 AWG
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Height
21
Depth
3.88
Width
14.31
Size
C1
Descriptions
Description
20/24C 125A 1PH MLO LOADCENTER
Product Type
Main Lug Load Center
Short Description
NEMA 1 Main Lug Load Center, 20/24 C, 125 A, Ground Bar
Long Description
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Special Features
Ground Bar;BREQS125 Hold-Down Screw
extra long description
ETN BR2024L125G 1Ph/BR LC 125A MLO
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
number of spaces
20
Number of Circuits
24
for use with
Type Br 1-Inch Breakers
Enclosure Type
Nema 1
Overall Width
3.88 in;98.4 mm
Overall Height
21 in;33.4 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2024L125G
GTIN
00786676446952
UPC
786676446952
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
20.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2024L125G.
Jump To:

Similar Items

Similar items are close alternatives to BR2024L125G, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X2, Alumin...
  • Our Part #: BRP20L125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.85) ·
BRP20L125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$229.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2024L125G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2024L125 Eaton 00786676446907
BR2024L125G Eaton 00786676446952
CUHBR2024L12 Eaton n/a
5B677 WW GRAINGER n/a
HOM2024L125TC Schneider Electric 00785901516118
LC020DS Thomas & Betts n/a
L122024CT Westinghouse n/a

* All prices subject to change.

Begin Live Chat