BR2040B200R - 1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R

Eaton

  • $528.31 (Each)
  • $528.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040B200R
Manufacturer
Eaton
Manufacturer's Part Number
BR2040B200R
Description
1PH 200A 25KAIC MCB 20/40 Cir. Al Bus Nema 3R
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445757 / 00786676445757
Weight per unit
34.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$528.31 (Each)
Resources
Images
 
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
 
BR2040B200R - Large Image
Other Links
 
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
 
BR2040B200R - Other
Attachments
 
 
BR2040B200R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
amperage rating
200
Phase
1
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
21
Depth
3.88
Size
D1r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 20/40C, 200 A, D1R Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH 200A 25KAIC MCB 20/40 CIR. AL BUS NEMA 3R
extra long description
ETN BR2040B200R Eaton BR main break
Additional Information
number of spaces
20
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2040B200R
GTIN
00786676445757
UPC
786676445757
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
34.6
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat