BR2040LQN125RG - 1PH/BR Loadcenter 125A Mlo 20/40 Cir. Al Bus N3R

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040LQN125RG
Manufacturer
Eaton
Manufacturer's Part Number
BR2040LQN125RG
Description
1PH/BR Loadcenter 125A Mlo 20/40 Cir. Al Bus N3R
Eaton BR Main Lug Loadcenter, 125 A, C1R, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 40 Circuits, Twenty-Four Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685953588 / 00786685953588
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2040LQN125RG - Small Image
 
BR2040LQN125RG - Large Image
 
BR2040LQN125RG - Large Image
 
BR2040LQN125RG - Large Image
 
BR2040LQN125RG - Large Image
 
BR2040LQN125RG - Large Image
 
BR2040LQN125RG - Large Image
Attachments
 
 
BR2040LQN125RG - Specification Sheet
Brochures
 
 
BR2040LQN125RG - Brochure
Other Links
 
 
BR2040LQN125RG - Other
 
BR2040LQN125RG - Other
 
BR2040LQN125RG - Other
 
BR2040LQN125RG - Other
 
BR2040LQN125RG - Other
 
BR2040LQN125RG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
21
Size
C1r
Depth
5.19
Descriptions
Product Type
Eaton BR Main Lug Loadcenter
Description
1PH/BR LOADCENTER 125A MLO 20/40 CIR. AL BUS N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter, 125 A,C1R,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,40 Circuits,Twenty-four pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
extra long description
ETN BR2040LQN125RG Eaton BR main lu
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BR2040LQN125RG
Brand
Eaton
GTIN
00786685953588
UPC
786685953588
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat