BR2150 - 2P 150A 240V Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2150
Manufacturer
Eaton
Manufacturer's Part Number
BR2150
Description
2P 150A 240V Breaker
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676101950 / 00786676101950
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#4-2/0 AWG Cu/Al
used with
Type BR Loadcenters
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
Dimensions and Weight
Length
3
Width
2
Height
3
Descriptions
Description
2P 150A 240V BREAKER
Product Type
BR215068C9521G19
Additional Information
Quantity
5
main circuit breaker
BR
Trip Type
Common
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2150
GTIN
00786676101950
UPC
786676101950
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Type BR 1-Inch Plug-On Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
Mounting
Plug-on
standard
UL 489;Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat