BR220B - Type BR BRKR 20/2 Pole 120/240V 10K

Eaton

  • $28.95 (Each)
  • $28.95 (Each)
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
BR220B
Manufacturer
Eaton
Manufacturer's Part Number
BR220B
Description
Type BR BRKR 20/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676008846 / 00786676008846
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.95 (Each)
Resources
Images
 
 
BR220B - Large Image
 
BR220B - Small Image
 
BR220B - Large Image
 
BR220B - Large Image
 
BR220B - Small Image
 
BR220B - Large Image
Attachments
 
 
BR220B - Specification Sheet
Other Links
 
 
BR220B - Other
 
BR220B - Other
 
BR220B - Other
Brochures
 
 
BR220B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Poles
2
Descriptions
Product Type
Standard Trip Circuit Breaker
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
extra long description
ETN BR220B Type BR Breaker 20/2 Pol
Description
TYPE BR BRKR 20/2 POLE 120/240V 10K
Special Features
Tapped molded opening, special application
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Tripping Mechanism
Common
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR220B
GTIN
00786676008846
UPC
786676008846
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat