BR230ST - Type BR BRKR 30A/2 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $106.69 (Each)
  • $106.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR230ST
Manufacturer
Eaton
Manufacturer's Part Number
BR230ST
Description
Type BR BRKR 30A/2 Pole 120/240V 10K W/Shunt Trip
Eaton BR Thermal Magnetic Circuit Breaker, Type BR Breakers, 30 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000239 / 00786676000239
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.69 (Each)
Resources
Attachments
 
 
BR230ST - Specification Sheet
Images
 
 
BR230ST - Large Image
 
BR230ST - Large Image
 
BR230ST - Large Image
Other Links
 
 
BR230ST - Other
 
BR230ST - Other
 
BR230ST - Other
Brochures
 
 
BR230ST - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Two-pole
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BR 30A/2 Pole 120/240V 10K W/Shunt Trip
extra long description
ETN BR230ST BR 30A/2 Pole 120/240V
Description
TYPE BR BRKR 30A/2 POLE 120/240V 10K W/SHUNT TRIP
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR breakers,30 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Special Features
120Vac Shunt trip
Additional Information
dimensions
4.5000 IN X 4.2500 IN X 4.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BR230ST
Brand
Eaton
GTIN
00786676000239
UPC
786676000239
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat