BR240ST - Type BR BRKR 40A/2 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $99.06 (Each)
  • $99.06 (Each)

  • $990.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR240ST
Manufacturer
Eaton
Manufacturer's Part Number
BR240ST
Description
Type BR BRKR 40A/2 Pole 120/240V 10K W/Shunt Trip
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000321 / 00786676000321
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.06 (Each)
Standard Packaging
$990.60 (Per 10)
Resources
Attachments
 
 
BR240ST - Specification Sheet
Images
 
 
BR240ST - Large Image
 
BR240ST - Large Image
 
BR240ST - Large Image
Other Links
 
 
BR240ST - Other
 
BR240ST - Other
 
BR240ST - Other
Brochures
 
 
BR240ST - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Two-pole
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Description
TYPE BR BRKR 40A/2 POLE 120/240V 10K W/SHUNT TRIP
Product Type
BR 40A/2 Pole 120/240V 10K W/Shunt Trip
extra long description
ETN BR240ST BR 40A/2 Pole 120/240V
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,40 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Special Features
Shunt Trip
Additional Information
dimensions
3.2500 IN X 3.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR240ST
GTIN
00786676000321
UPC
786676000321
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat