BR2430L125G - 125A 1PH LD-CTR 24/30C Nema1

Eaton

  • $180.80 (Each)
  • $180.80 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2430L125G
Manufacturer
Eaton
Manufacturer's Part Number
BR2430L125G
Description
125A 1PH LD-CTR 24/30C Nema1
Eaton BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, 125A, Single-Phase, 30-Pole, 30 Circuits, 24 Spaces, 120/240V, 2/0-#14 Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, G1 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116139293 / 00782116139293
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.80 (Each)
Stock Availability
Ruston
0
West Monroe
0
All Stores
0
Resources
Images
 
 
BR2430L125G - Small Image
 
BR2430L125G - Large Image
Other Links
 
 
BR2430L125G - Other
 
BR2430L125G - Other
Brochures
 
 
BR2430L125G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125 VAC
Cover Type
Cover included
Interrupt Rating
10 kAIC
Number Of Wires
Three-wire
Phase
1 PH
Used With
Type BR 1-inch breakers
Voltage Rating
120/240 VAC
Wire Size
#2/0-300 kcmil Cu/Al at 60°C or 75°C
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
M104D-731
Descriptions
Description
125A 1PH LD-CTR 24/30C NEMA1
Extra Long Description
ETN BR2430L125G BR style 1-inch loa
Long Description
Eaton BR style 1-inch loadcenter, main lug, ground bar, 125A, single-phase, 30-pole, 30 circuits, 24 spaces, 120/240V, 2/0-#14 Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, g1 box size
Product Type
BR Style 1-Inch Loadcenter
Special Features
Ground bar
Additional Information
Box Size
M104D-731
Cover
Cover included
Dimensions
98.5520millimetreX36.3474centimetreX68.5800centimetre
Main Circuit Breaker
Environmental Conditions Wet Location; Includes Ground Screw; Shape Round
Number Of Circuits
30 W
Number Of Spaces
24 W
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2430L125G
GTIN
00782116139293
UPC
782116139293
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
MAIN LUG
Unspsc Code
39121101
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
Mounting
Combination
Standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR2430L125G.
Jump To:

Similar Items

Similar items are close alternatives to BR2430L125G, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat