BR24L70SP - 1PH 70A Mlo 2/4 Cir Al Bus Surface Cover

Eaton

  • $40.57 (Each)
  • $40.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR24L70SP
Manufacturer
Eaton
Manufacturer's Part Number
BR24L70SP
Description
1PH 70A Mlo 2/4 Cir Al Bus Surface Cover
Eaton BR Main Lug Loadcenter, Current Design, Main Lug, 70 A, 5, Aluminum, Cover Not Included, Nema 1, Metallic, 10 Kaic, BR, Surface, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, #8-2 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001670 / 00786676001670
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.57 (Each)
Resources
Images
 
 
BR24L70SP - Small Image
 
BR24L70SP - Large Image
Attachments
 
 
BR24L70SP - Specification Sheet
Brochures
 
 
BR24L70SP - Brochure
Other Links
 
 
BR24L70SP - Other
 
BR24L70SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
10
amperage rating
70
Cover Type
Cover not included
Wattage
Four-pole
Dimensions and Weight
Width
14.31
Height
23
Size
5
Depth
3.88
Descriptions
Product Type
1PH/BR LC 70A Mlo 2/4 Cir Al Bus Surf
extra long description
ETN BR24L70SP 1PH/BR LC 70A MLO 2/4
Description
1PH 70A MLO 2/4 CIR AL BUS SURFACE COVER
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,Current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Surface,4 Circuits,2 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al
Special Features
Current design
Additional Information
number of spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR24L70SP
GTIN
00786676001670
UPC
786676001670
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat