BR250SUR - Type BR Surge & BRKR 50A/2 Pole 120/240V 10K

Eaton

  • $129.09 (Each)
  • $129.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR250SUR
Manufacturer
Eaton
Manufacturer's Part Number
BR250SUR
Description
Type BR Surge & BRKR 50A/2 Pole 120/240V 10K
Eaton BR Residential Surge Breaker, Two-Pole, 50A, 10 Ka Nominal Discharge, 36 Ka Surge Current
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
786685546087 / 00786685546087
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.09 (Each)
Resources
Images
 
 
BR250SUR - Small Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
 
BR250SUR - Large Image
360 Images
 
 
BR250SUR - 360 Image
Attachments
 
 
BR250SUR - Specification Sheet
Brochures
 
 
BR250SUR - Brochure
Tech Bulletins
 
 
BR250SUR - Tech Bulletin
Other Links
 
 
BR250SUR - Other
 
BR250SUR - Other
 
BR250SUR - Other
 
BR250SUR - Other
 
BR250SUR - Other
 
BR250SUR - Other
 
BR250SUR - Other
 
BR250SUR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
50
Dimensions and Weight
Width
2.25
Height
3.5
Length
6
Descriptions
Description
TYPE BR SURGE & BRKR 50A/2 POLE 120/240V 10K
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Product Type
BR Surge & BRKR 50A/2 Pole 120/240V 10K
extra long description
ETN BR250SUR BR SURGE & BRKR 50A/2
Long Description
Eaton BR residential surge breaker, Two-pole, 50A, 10 kA nominal discharge, 36 kA surge current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR250SUR
GTIN
00786685546087
UPC
786685546087
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge breaker
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 1449,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat