BR280H - BR 2P 80A 240V High Magnetic

Eaton Corp

  • $141.10 (Each)
  • $141.10 (Each)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR280H
Manufacturer
Eaton Corp
Manufacturer's Part Number
BR280H
Description
BR 2P 80A 240V High Magnetic
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 80 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676002479 / 00786676002479
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.10 (Each)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
22
Resources
Images
 
 
BR280H - Small Image
 
BR280H - Large Image
 
BR280H - Large Image
 
BR280H - Large Image
Attachments
 
 
BR280H - Specification Sheet
Other Links
 
 
BR280H - Other
 
BR280H - Other
 
BR280H - Other
Brochures
 
 
BR280H - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
240 V - 240 V
Descriptions
Description
BR 2P 80A 240V HIGH MAGNETIC
Extra Long Description
ETN BR280H TYPE BR 2 pole 80 amp 24
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on high-magnetic circuit breaker,High-magnetic,80 A,10 kAIC,Two-pole,240V,BR,Common breaker trip,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Product Type
Type BR 2 Pole 80 Amp 240V
Special Features
High-Magnetic
Additional Information
Dimensions
2.5000 IN X 1.9000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR280H
GTIN
00786676002479
UPC
786676002479
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
19 View Store
Phoenix
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat