BR3030B150 - 30/30C 150A 1PH MB Loadcenter

Eaton

  • $338.69 (Each)
  • $338.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3030B150
Manufacturer
Eaton
Manufacturer's Part Number
BR3030B150
Description
30/30C 150A 1PH MB Loadcenter
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445054 / 00786676445054
Weight per unit
34.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.69 (Each)
Resources
Images
 
 
BR3030B150 - Large Image
Other Links
 
 
BR3030B150 - Other
 
BR3030B150 - Other
Brochures
 
 
BR3030B150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
Phase
1 PH
amperage rating
150 WTT
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
G1r
Descriptions
Long Description
BR Style Load Center, 30 Spaces, 30 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 30/30C, 150 A, G1R Box Size
Product Type
BR Style Load Center
Special Features
No Feed-Thru Lugs;Cover Included
Description
30/30C 150A 1PH MB LOADCENTER
extra long description
ETN BR3030B150 BR style 1-inch load
Additional Information
Overall Height
34.13 in;866.8 mm
number of spaces
30
Number of Circuits
30
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX53.3400centimetre
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
Box Size
G1r
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3030B150
sub brand
None IN
GTIN
00786676445054
UPC
786676445054
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
34.89
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat