BR3040B200 - 30/40C 200A 1PH MB Loadcenter

Eaton

  • $390.17 (Each)
  • $390.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BR3040B200
Manufacturer
Eaton
Manufacturer's Part Number
BR3040B200
Description
30/40C 200A 1PH MB Loadcenter
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445955 / 00786676445955
Weight per unit
34.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.17 (Each)
Resources
Images
 
 
BR3040B200 - Small Image
 
BR3040B200 - Large Image
Brochures
 
 
BR3040B200 - Brochure
Other Links
 
 
BR3040B200 - Other
 
BR3040B200 - Other
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
Phase
1 PH
amperage rating
59120
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
C3r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 30/40C, 200 A, C3R Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
30/40C 200A 1PH MB LOADCENTER
extra long description
ETN BR3040B200 BR style 1-inch load
Additional Information
number of spaces
30
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
25 in;635 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
main circuit breaker
BWH
dimensions
5.1900 IN X 14.3100 IN X 25.0000 IN
Box Size
C3r
cover
Cover included
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040B200
GTIN
00786676445955
UPC
786676445955
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
34.87
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 3R
standard
UL 67;UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of BR3040B200.
Jump To:

Similar Items

Similar items are close alternatives to BR3040B200, though they may not be 100% alike.

Eaton BR Main Breaker Loadcenter, Includes BREQS125 Hold-Down Screw, Plug-On Neu...
  • Our Part #: BRP30B200
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30B200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.03) ·
BRP30B200 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$310.03

Each

QTY:
Each
Add
BR Style Load Center, 30 Spaces, 60 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300...
  • Our Part #: BR3060BQN200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR3060BQN200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($197.48) ·
BR3060BQN200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$197.48

Each

QTY:
Each
Add
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 30...
  • Our Part #: BR3040B200V4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040B200V4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($356.31) ·
BR3040B200V4 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$356.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR3040B200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR3040B200 Eaton 00786676445955
BR3040B200CH Eaton n/a
BR3040B200V4 Eaton 00782113491653
CUHBR3040B20 Eaton n/a
5B692 WW GRAINGER n/a
G3040B1200 ITE n/a
G3040MB1200 ITE n/a
HOM3040M200TC Schneider Electric 00785901076537
G304OB1200CU Siemens n/a
There were no add-on items found for BR3040B200.

* All prices subject to change.