BR3040B200R - 1PH/BR Loadcenter 200A 25KAIC MCB 30/40 Cir. Al Bu

Eaton

  • $987.66 (Each)
  • $987.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040B200R
Manufacturer
Eaton
Manufacturer's Part Number
BR3040B200R
Description
1PH/BR Loadcenter 200A 25KAIC MCB 30/40 Cir. Al Bu
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 34.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446051 / 00786676446051
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$987.66 (Each)
Resources
Images
 
 
BR3040B200R - Small Image
 
BR3040B200R - Large Image
 
BR3040B200R - Large Image
 
BR3040B200R - Large Image
Attachments
 
 
BR3040B200R - Specification Sheet
Brochures
 
 
BR3040B200R - Brochure
Other Links
 
 
BR3040B200R - Other
 
BR3040B200R - Other
 
BR3040B200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
Phase
1
amperage rating
200
Cover Type
Interlock cover
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Depth
5.19
Size
C3
Width
14.31
Height
25
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 34.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 30/40C, 200 A, C3R Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
1PH/BR LOADCENTER 200A 25KAIC MCB 30/40 CIR. AL BU
extra long description
ETN BR3040B200R Eaton BR main break
Additional Information
number of spaces
30
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040B200R
GTIN
00786676446051
UPC
786676446051
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat