BR3040B200V2 - 30/40C 200A 1PH MB Loadcenter Value Pack

Eaton

  • $221.54 (Each)
  • $221.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040B200V2
Manufacturer
Eaton
Manufacturer's Part Number
BR3040B200V2
Description
30/40C 200A 1PH MB Loadcenter Value Pack
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114894460 / 00782114894460
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.54 (Each)
Resources
Attachments
 
 
BR3040B200V2 - Specification Sheet
 
BR3040B200V2 - Specification Sheet
Images
 
 
BR3040B200V2 - Large Image
 
BR3040B200V2 - Large Image
 
BR3040B200V2 - Large Image
 
BR3040B200V2 - Large Image
 
BR3040B200V2 - Large Image
 
BR3040B200V2 - Large Image
 
BR3040B200V2 - Small Image
 
BR3040B200V2 - Large Image
Other Links
 
 
BR3040B200V2 - Other
Specifications Sheets
 
 
BR3040B200V2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Cover Type
Cover included
amperage rating
HID Lighting
Phase
1
Material, Color, and Finish
Bus Material
Aluminum
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Size
C2
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material
Short Description
BR Style Load Center, 30/40C, 200 A, C3R Box Size
Special Features
No Feed-Thru Lugs, Includes Breqs125 Hold-Down Screw;Cover Included
Description
30/40C 200A 1PH MB LOADCENTER VALUE PACK
extra long description
ETN BR3040B200V2 BR style 1-inch lo
Additional Information
number of spaces
30
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
3.8800 IN X 14.3100 IN X 23.0000 IN
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040B200V2
sub brand
Open Office, Retail
series
Automation And Logic Control Equipment
GTIN
00782114894460
UPC
782114894460
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 50,UL 67
Mounting
Combination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat