BR3040L200 - 1PH 200A Mlo 30/40 Cir. Al Bus Nema 1

Eaton

  • $301.06 (Each)
  • $301.06 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040L200
Manufacturer
Eaton
Manufacturer's Part Number
BR3040L200
Description
1PH 200A Mlo 30/40 Cir. Al Bus Nema 1
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
00786676447652 / 00786676447652
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.06 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
BR3040L200 - Specification Sheet
Images
 
 
BR3040L200 - Small Image
 
BR3040L200 - Large Image
 
BR3040L200 - Large Image
Other Links
 
 
BR3040L200 - Other
 
BR3040L200 - Other
Brochures
 
 
BR3040L200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BR3040L200.
Jump To:

Similar Items

Similar items are close alternatives to BR3040L200, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, ...
  • Our Part #: BRP30L200
  • Nacogdoches Availability: 2
  • Total Availability: In Stock
  • MFR Part #: BRP30L200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($301.75) ·
BRP30L200 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$301.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat