BR3040L200R - 1PH/BR Loadcenter 200A Mlo 30/40 Cir. Al Bus Nema

Eaton

  • $546.66 (Each)
  • $546.66 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040L200R
Manufacturer
Eaton
Manufacturer's Part Number
BR3040L200R
Description
1PH/BR Loadcenter 200A Mlo 30/40 Cir. Al Bus Nema
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447706 / 00786676447706
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.66 (Each)
Resources
Attachments
 
 
BR3040L200R - Specification Sheet
Images
 
 
BR3040L200R - Large Image
 
BR3040L200R - Large Image
 
BR3040L200R - Large Image
 
BR3040L200R - Large Image
 
BR3040L200R - Large Image
 
BR3040L200R - Large Image
 
BR3040L200R - Large Image
Other Links
 
 
BR3040L200R - Other
 
BR3040L200R - Other
 
BR3040L200R - Other
 
BR3040L200R - Other
 
BR3040L200R - Other
 
BR3040L200R - Other
 
BR3040L200R - Other
Brochures
 
 
BR3040L200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#1 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
29.13
Depth
5.19
Size
D1r
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 30/40 C, 200 A
Description
1PH/BR LOADCENTER 200A MLO 30/40 CIR. AL BUS NEMA
extra long description
ETN BR3040L200R Eaton BR main lug l
Special Features
No feed-thru lugs
Additional Information
number of spaces
30
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
5.1900 IN X 14.3100 IN X 29.1300 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040L200R
GTIN
00786676447706
UPC
786676447706
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3040L200R.
Jump To:

Similar Items

Similar items are close alternatives to BR3040L200R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 200 A, X5, Aluminum, Nema 3R,...
  • Our Part #: BRP30L200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30L200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($474.50) ·
BRP30L200R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$474.50

Each

QTY:
Each
Add
Eaton BR Main Lug Loadcenter, 200 A, D1R, Aluminum, Nema 1, Metallic, 10 Kaic, C...
  • Our Part #: BR3060LQN200RG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3060LQN200RG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR3060LQN200RG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to BR3040L200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR1224L200R Eaton 00786676447355
BR3040L200R Eaton 00786676447706
TLM2020RCU GENERAL ELECTRIC 00783164112979
TLM2415RCU GENERAL ELECTRIC 00783164112962
HOM2040L200RB Schneider Electric 00785901479703
E0816ML1125SCU Siemens 00783643164246
PW2030L1150CU Siemens 00040892650730

* All prices subject to change.

Begin Live Chat