BR3042L125 - 30/42CT 125A Mlo 1PH LDCTR N1

Eaton

  • $231.87 (Each)
  • $231.87 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3042L125
Manufacturer
Eaton
Manufacturer's Part Number
BR3042L125
Description
30/42CT 125A Mlo 1PH LDCTR N1
BR Style 1 In Loadcenter, Split Neutral, Nema 1 Enclosure, Single-Phase, Three-Wire, 30 Spaces, 42 Circuits, Box: D1, Aluminum Bus
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685857060 / 00786685857060
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.87 (Each)
Resources
Images
 
 
BR3042L125 - Small Image
 
BR3042L125 - Large Image
Brochures
 
 
BR3042L125 - Brochure
Other Links
 
 
BR3042L125 - Other
 
BR3042L125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#6-2/0 Cu/Al at 60°C or 75°C
Phase
1 PH
Voltage Rating
120/240 VAC
amperage rating
125 VAC
Number of Wires
Three-wire
used with
Type BR 1 in breakers
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
F3003/4 YL105
Descriptions
Product Type
BR Style 1 In Loadcenter
Description
30/42CT 125A MLO 1PH LDCTR N1
extra long description
ETN BR3042L125 BR Style 1 in Loadce
Long Description
BR Style 1 in Loadcenter, Split neutral, NEMA 1 enclosure, Single-phase, Three-wire, 30 spaces, 42 circuits, Box: D1, Aluminum bus
Additional Information
number of spaces
30 W
Number of Circuits
42 W
dimensions
98.5520millimetreX36.3474centimetreX73.9902centimetre
cover
Cover included
Box Size
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BR3042L125
GTIN
00786685857060
UPC
786685857060
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
Split neutral
Availability
Status
Inactive
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
UL 67;UL 50
Enclosure
NEMA 1
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3042L125.
Jump To:

Similar Items

Similar items are close alternatives to BR3042L125, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X5, Aluminum, ...
  • Our Part #: BRP30L125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($301.94) ·
BRP30L125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$301.94

Each

QTY:
Each
Add
Main Lug Load Center, 30 Spaces, 60 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • Our Part #: BR3060LQN125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3060LQN125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($196.26) ·
BR3060LQN125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$196.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat