BR3060BQN100 - 30/60C 100A QN MB Loadcenter

Eaton

  • $226.01 (Each)
  • $226.01 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3060BQN100
Manufacturer
Eaton
Manufacturer's Part Number
BR3060BQN100
Description
30/60C 100A QN MB Loadcenter
BR Loadcenter, 100A BR Main Breaker, 30 Spaces/60 Circuits, 120/240V, Aluminum Bus, D1 Indoor Box Size, #4-1/0 Incoming Lug Size, Quick Connect Neutral Configuration
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026260 / 00786676026260
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.01 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR3060BQN100 - Small Image
 
BR3060BQN100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100 WTT
Cover Type
Cover included
Interrupt Rating
10 kAIC
Number Of Wires
Three-wire
Phase
1 PH
Used With
Type BR 1-inch breakers
Voltage Rating
120/240 VAC
Wire Size
#4-2/0 AWG
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
F3003/4 YL105
Descriptions
Description
30/60C 100A QN MB LOADCENTER
Extra Long Description
ETN BR3060BQN100 BR style 1-inch lo
Long Description
BR loadcenter, 100A BR MAIN BREAKER, 30 SPACES/60 CIRCUITS, 120/240V, ALUMINUM BUS, D1 INDOOR BOX SIZE, #4-1/0 INCOMING LUG SIZE, QUICK CONNECT NEUTRAL CONFIGURATION
Product Type
BR Style 1-Inch Loadcenter
Special Features
QUICK CONNECT NEUTRALS
Additional Information
Box Size
LIGHTING TRACK, MINIATURE TYPE; EXTRUDED ALUMINUM MATERIAL; SATIN WHITE FINISH; 90-5/8 INCH; 1-3/8 INCH; 11/16 INCH; 8 FT NOMINAL LENGTH; UL, CSA APPROVAL; 20 AMPERE CURRENT RATING; 2 CIRCUIT(S); HALO[R], POWER-TRAC BRAND; WALL THICKNESS 0.06 INCH
Cover
Cover included
Dimensions
98.5520millimetreX36.3474centimetreX73.9902centimetre
Main Circuit Breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
Number Of Circuits
60 Hz
Number Of Spaces
30 W
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR3060BQN100
GTIN
00786676026260
UPC
786676026260
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
Main circuit breaker
Unspsc Code
39121101
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Mounting
Combination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat