BR3060LQN200RG - 1PH/BR Loadcenter 200A Mlo 30/60 Cir. Al Bus N3R

Eaton

  • $338.22 (Each)
  • $338.22 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3060LQN200RG
Manufacturer
Eaton
Manufacturer's Part Number
BR3060LQN200RG
Description
1PH/BR Loadcenter 200A Mlo 30/60 Cir. Al Bus N3R
Eaton BR Main Lug Loadcenter, 200 A, D1R, Aluminum, Nema 1, Metallic, 10 Kaic, Combination, Nema 1, 60 Circuits, Twenty-Four Pole, 30 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026321 / 00786676026321
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BR3060LQN200RG - Small Image
 
BR3060LQN200RG - Large Image
 
BR3060LQN200RG - Large Image
 
BR3060LQN200RG - Large Image
 
BR3060LQN200RG - Large Image
 
BR3060LQN200RG - Large Image
 
BR3060LQN200RG - Large Image
Attachments
 
 
BR3060LQN200RG - Specification Sheet
Brochures
 
 
BR3060LQN200RG - Brochure
Other Links
 
 
BR3060LQN200RG - Other
 
BR3060LQN200RG - Other
 
BR3060LQN200RG - Other
 
BR3060LQN200RG - Other
 
BR3060LQN200RG - Other
 
BR3060LQN200RG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Dimensions and Weight
Depth
5.19
Height
29.13
Size
D1r
Width
14.31
Descriptions
Description
1PH/BR LOADCENTER 200A MLO 30/60 CIR. AL BUS N3R
Extra Long Description
ETN BR3060LQN200RG Eaton BR main lu
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter, 200 A,D1R,Aluminum, NEMA 1,Metallic,10 kAIC,Combination,NEMA 1,60 Circuits,Twenty-four pole,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#1 AWG-300 kcmil Cu/Al
Product Type
Eaton BR Main Lug Loadcenter
Additional Information
Number Of Spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR3060LQN200RG
GTIN
00786676026321
UPC
786676026321
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat