BR345 - BR 3P 45A 10KAIC BKR

Eaton

  • $170.81 (Each)
  • $170.81 (Each)

Availability: Currently Out Of Stock
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
BR345
Manufacturer
Eaton
Manufacturer's Part Number
BR345
Description
BR 3P 45A 10KAIC BKR
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 45 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000116 / 00786676000116
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.81 (Each)
Resources
Images
 
 
BR345 - Small Image
 
BR345 - Large Image
 
BR345 - Large Image
 
BR345 - Large Image
Attachments
 
 
BR345 - Specification Sheet
Brochures
 
 
BR345 - Brochure
Other Links
 
 
BR345 - Other
 
BR345 - Other
 
BR345 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
BR 3P 45A 10KAIC BKR
Description
BR 3P 45A 10KAIC BKR
extra long description
ETN BR345 BR 3P 45A 10KAIC BKR
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,45 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Additional Information
Trip Type
Common breaker trip
dimensions
3.0000 IN X 3.0000 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR345
GTIN
00786676000116
UPC
786676000116
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat