BR390 - Type BR BRKR 90A/3 Pole 240V 10K

Eaton

  • $383.97 (Each)
  • $383.97 (Each)
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
BR390
Manufacturer
Eaton
Manufacturer's Part Number
BR390
Description
Type BR BRKR 90A/3 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 90 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676368056 / 00786676368056
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.97 (Each)
Resources
Other Links
 
 
BR390 - Other
 
BR390 - Other
 
BR390 - Other
 
BR390 - Other
Images
 
 
BR390 - Small Image
 
BR390 - Large Image
 
BR390 - Large Image
 
BR390 - Large Image
Attachments
 
 
BR390 - Specification Sheet
Brochures
 
 
BR390 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
Three-pole
Descriptions
Product Type
Type BR Breaker 90A/3 Pole 240V 10K
Description
TYPE BR BRKR 90A/3 POLE 240V 10K
extra long description
ETN BR390 Type BR Breaker 90A/3 Pol
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,90 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR390
GTIN
00786676368056
UPC
786676368056
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR390.
Jump To:

Cross Referenced

These items are similar to BR390 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR390 Eaton 00786676368056
CH3090 Eaton 00782113102399
CH390 Eaton n/a
THQL2190 GENERAL ELECTRIC 00783164099225
THQL32090 GENERAL ELECTRIC 00783164012156
1D331 WW GRAINGER n/a
PCB390 ITE n/a
Q390 ITE n/a
QO390 Schneider Electric 00785901004400
Q390 Siemens 00783643148468

* All prices subject to change.

Begin Live Chat