BR4040B200 - 40C 200A 1PH MB Loadcenter

Eaton

  • $626.45 (Each)
  • $626.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040B200
Manufacturer
Eaton
Manufacturer's Part Number
BR4040B200
Description
40C 200A 1PH MB Loadcenter
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 39 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446150 / 00786676446150
Weight per unit
39.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$626.45 (Each)
Resources
Images
 
 
BR4040B200 - Small Image
 
BR4040B200 - Large Image
 
BR4040B200 - Large Image
Brochures
 
 
BR4040B200 - Brochure
Other Links
 
 
BR4040B200 - Other
 
BR4040B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1 PH
Cover Type
Cover included
amperage rating
59120
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
L1
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 39 in Overall Height
Short Description
BR Style Load Center, 40/40C, 200 A, L1 Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Description
40C 200A 1PH MB LOADCENTER
extra long description
ETN BR4040B200 BR style 1-inch load
Additional Information
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
39 in;990.6 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX99.0600centimetre
cover
Cover included
main circuit breaker
CSR
number of spaces
40 W
Box Size
PCA18-1
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4040B200
GTIN
00786676446150
UPC
786676446150
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
39.36
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat