BR4040B200R - 1PH 200A 25KAIC MCB 40/40 Cir. Al Bus Nema 3R

Eaton

  • $700.94 (Each)
  • $700.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040B200R
Manufacturer
Eaton
Manufacturer's Part Number
BR4040B200R
Description
1PH 200A 25KAIC MCB 40/40 Cir. Al Bus Nema 3R
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
00786676446303 / 00786676446303
Weight per unit
37.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$700.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BR4040B200R - Specification Sheet
Images
 
 
BR4040B200R - Small Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
 
BR4040B200R - Large Image
Other Links
 
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
 
BR4040B200R - Other
Brochures
 
 
BR4040B200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Interlock cover
Current Rating
200 A
Interrupt Rating
25 kAIC
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
5.19
Height
29.13
Overall Length
14.31 in;363.5 mm
Size
D1r
Width
14.31
Descriptions
Description
1PH 200A 25KAIC MCB 40/40 CIR. AL BUS NEMA 3R
Extra Long Description
ETN BR4040B200R Eaton BR main break
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height
Product Type
BR Style Load Center
Short Description
BR Style Load Center, 40/40C, 200 A, L1 Box Size
Special Features
No Feed-Thru Lugs;Cover Included
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 3R
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Number Of Circuits
40
Number Of Spaces
40
Overall Height
29.13 in;739.8 mm
Overall Width
5.19 in;131.8 mm
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR4040B200R
GTIN
00786676446303
UPC
00786676446303
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
37.8
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat