BR4050B200 - 1PH 200A 40/50CT MB LDCTR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4050B200
Manufacturer
Eaton
Manufacturer's Part Number
BR4050B200
Description
1PH 200A 40/50CT MB LDCTR
BR Style Load Center, 40 Spaces, 50 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 14.31 In Overall Length, 3.88 In Overall Width, 39 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685478715 / 00786685478715
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4050B200 - Small Image
 
BR4050B200 - Large Image
 
BR4050B200 - Large Image
Brochures
 
 
BR4050B200 - Brochure
Other Links
 
 
BR4050B200 - Other
 
BR4050B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
#2 AWG to 300 kcmil
amperage rating
59120
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Descriptions
Description
1PH 200A 40/50CT MB LDCTR
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 40 Spaces, 50 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 14.31 in Overall Length, 3.88 in Overall Width, 39 in Overall Height
Short Description
BR Style Load Center, 40/50C, 200 A Value Pack
Special Features
No feed-thru lugs
extra long description
ETN BR4050B200 BR LOADCENTER,1-PHAS
Additional Information
number of spaces
40
Number of Circuits
50
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
39 in;990.6 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4050B200
GTIN
00786685478715
UPC
786685478715
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
Type
Type BR Loadcenter
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat