BR4080BQN200 - 40/80C 200A QN MB Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4080BQN200
Manufacturer
Eaton
Manufacturer's Part Number
BR4080BQN200
Description
40/80C 200A QN MB Loadcenter
BR Style Load Center, 40 Spaces, 80 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 39 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676026239 / 00786676026239
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4080BQN200 - Small Image
 
BR4080BQN200 - Large Image
 
BR4080BQN200 - Large Image
Attachments
 
 
BR4080BQN200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Cover Type
Cover included
Phase
1 PH
amperage rating
59120
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
L1
Descriptions
Description
40/80C 200A QN MB LOADCENTER
Product Type
BR Style Load Center
Special Features
Quick Connect Neutrals;Cover Included
Long Description
BR Style Load Center, 40 Spaces, 80 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 39 in Overall Height
Short Description
BR Style Load Center, 40/80C, 200 A
extra long description
ETN BR4080BQN200 BR style 1-inch lo
Additional Information
number of spaces
40
Number of Circuits
80
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
39 in;990.6 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX99.0600centimetre
cover
Cover included
main circuit breaker
CSR
Box Size
PCA18-1
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4080BQN200
GTIN
00786676026239
UPC
786676026239
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
39
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
Mounting
Combination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat