BR4242B225 - 42/42C 225A 1PH MB Loadcenter

Eaton

  • $672.40 (Each)
  • $672.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4242B225
Manufacturer
Eaton
Manufacturer's Part Number
BR4242B225
Description
42/42C 225A 1PH MB Loadcenter
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 45 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446402 / 00786676446402
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$672.40 (Each)
Resources
Images
 
 
BR4242B225 - Small Image
 
BR4242B225 - Large Image
Attachments
 
 
BR4242B225 - Specification Sheet
Brochures
 
 
BR4242B225 - Brochure
Other Links
 
 
BR4242B225 - Other
 
BR4242B225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Wire Size
#1 AWG to 250 kcmil
Material
Metallic
Phase
1 PH
amperage rating
225 lm
Cover Type
Cover not included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
5 kVA kVA
Descriptions
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 45 in Overall Height
Short Description
BR Style Load Center, 42/42C, 225 A, NEMA 3R
Special Features
No feed-thru lugs
Description
42/42C 225A 1PH MB LOADCENTER
extra long description
ETN BR4242B225 BR style 1-inch load
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
45 in;1143 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Box Size
5 in
dimensions
76.2000millimetreX11.4300centimetreX23.9776centimetre
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover not included
number of spaces
42 WTT
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4242B225
GTIN
00786676446402
UPC
786676446402
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
FLUSH
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat