BR4242B300R - BR Loadcntr 1 PH 300A Main BKR 42/42 CKT Outdoor

Eaton

  • $10323.63 (Each)
  • $10,323.63 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4242B300R
Manufacturer
Eaton
Manufacturer's Part Number
BR4242B300R
Description
BR Loadcntr 1 PH 300A Main BKR 42/42 CKT Outdoor
Main Circuit Breaker Loadcenter, 300A, 47, Aluminum, Nema 3R, Galvanized Steel, 42 Circuits, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685956244 / 00786685956244
Weight per unit
102.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,323.63 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BR4242B300R - Specification Sheet
Images
 
 
BR4242B300R - Small Image
 
BR4242B300R - Large Image
 
BR4242B300R - Large Image
 
BR4242B300R - Large Image
 
BR4242B300R - Large Image
 
BR4242B300R - Large Image
 
BR4242B300R - Large Image
Brochures
 
 
BR4242B300R - Brochure
Other Links
 
 
BR4242B300R - Other
 
BR4242B300R - Other
 
BR4242B300R - Other
 
BR4242B300R - Other
 
BR4242B300R - Other
 
BR4242B300R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
300
Interrupt Rating
22
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
66.56
Height
6.38
Size
47
Width
16.31
Descriptions
Description
BR LOADCNTR 1 PH 300A MAIN BKR 42/42 CKT OUTDOOR
Extra Long Description
ETN BR4242B300R BR LC 1 PH 300A MAI
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main circuit breaker loadcenter,300A,47,Aluminum,NEMA 3R,Galvanized steel,42 circuits,42 spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V
Product Type
BR LC 1 PH 300A Main BKR 42CKT Outdoor
Additional Information
Number Of Spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR4242B300R
GTIN
00786685956244
UPC
786685956244
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
102.5999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat