BR48L125FP - 1PH 125A Mlo 4/8 Cir Al Bus Flush Cover

Eaton

  • $62.68 (Each)
  • $62.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR48L125FP
Manufacturer
Eaton
Manufacturer's Part Number
BR48L125FP
Description
1PH 125A Mlo 4/8 Cir Al Bus Flush Cover
Eaton Eaton BR Main Lug Loadcenter , No Feed-Thru Lugs, Convertible Main, 200 A, L1, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, Nema 1, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001717 / 00786676001717
Weight per unit
5.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.68 (Each)
Resources
Images
 
 
BR48L125FP - Small Image
 
BR48L125FP - Large Image
 
BR48L125FP - Large Image
 
BR48L125FP - Large Image
 
BR48L125FP - Large Image
 
BR48L125FP - Large Image
 
BR48L125FP - Large Image
Attachments
 
 
BR48L125FP - Specification Sheet
Brochures
 
 
BR48L125FP - Brochure
Other Links
 
 
BR48L125FP - Other
 
BR48L125FP - Other
 
BR48L125FP - Other
 
BR48L125FP - Other
 
BR48L125FP - Other
 
BR48L125FP - Other
 
BR48L125FP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover not included
Wattage
Eight-pole
Dimensions and Weight
Width
11
Height
13
Depth
3.56
Size
7
Descriptions
Product Type
1 PH/BR LC 125A Mlo 4/8 Cir Al Bus FLSH
extra long description
ETN BR48L125FP 1 Ph/BR LC 125A MLO
Description
1PH 125A MLO 4/8 CIR AL BUS FLUSH COVER
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter ,No feed-thru lugs,Convertible main,200 A,L1,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,NEMA 1,42 Circuits,30 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers
Special Features
Current design
Additional Information
number of spaces
4
Manufacturer Information
Manufacturers Part Number
BR48L125FP
Brand
Eaton
GTIN
00786676001717
UPC
786676001717
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
5.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat