BR48L125RP - 1PH 125A Mlo 4/8 Cir Al Bus Nema 3R

Eaton

  • $78.68 (Each)
  • $78.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR48L125RP
Manufacturer
Eaton
Manufacturer's Part Number
BR48L125RP
Description
1PH 125A Mlo 4/8 Cir Al Bus Nema 3R
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001205 / 00786676001205
Weight per unit
11.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.68 (Each)
Resources
Attachments
 
 
BR48L125RP - Specification Sheet
Images
 
 
BR48L125RP - Large Image
 
BR48L125RP - Large Image
 
BR48L125RP - Large Image
 
BR48L125RP - Large Image
Other Links
 
 
BR48L125RP - Other
 
BR48L125RP - Other
 
BR48L125RP - Other
 
BR48L125RP - Other
 
BR48L125RP - Other
Brochures
 
 
BR48L125RP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V ac
Wire Size
#14 to 1/0 AWG
Material
Metallic
Current Rating
125 A
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Wattage
Eight-pole
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Height
13
Depth
3.56
Size
7r
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 4/8 C, 125 A
Description
1PH 125A MLO 4/8 CIR AL BUS NEMA 3R
Special Features
Current design
extra long description
ETN BR48L125RP 1 Ph/BR LC 125A MLO
Additional Information
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
number of spaces
4
Number of Circuits
8
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
3.5600 IN X 11.0000 IN X 13.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR48L125RP
GTIN
00786676001205
UPC
786676001205
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Packaging
Weight per each
11.16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat