BR60120B200R - 1P/BR 60 Space/120 CKTS 200A 25KAIC MCB Outdoor

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR60120B200R
Manufacturer
Eaton
Manufacturer's Part Number
BR60120B200R
Description
1P/BR 60 Space/120 CKTS 200A 25KAIC MCB Outdoor
Main Circuit Breaker Loadcenter, 200A, Aluminum, Nema 3R, 120 Circuits, 60 Spaces, Single-Phase, Top/Bottom, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685931708 / 00786685931708
Weight per unit
50 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR60120B200R - Small Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
 
BR60120B200R - Large Image
Attachments
 
 
BR60120B200R - Specification Sheet
Other Links
 
 
BR60120B200R - Other
 
BR60120B200R - Other
 
BR60120B200R - Other
 
BR60120B200R - Other
 
BR60120B200R - Other
 
BR60120B200R - Other
 
BR60120B200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
Dimensions and Weight
Height
48.75
Depth
5.2
Width
14.3
Descriptions
Product Type
Eaton BR Main Breaker Loadcenter
Description
1P/BR 60 SPACE/120 CKTS 200A 25KAIC MCB OUTDOOR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BR60120B200R Eaton BR main brea
Long Description
Main circuit breaker loadcenter,200A,Aluminum,NEMA 3R,120 circuits,60 spaces,Single-phase,Top/bottom,120/240V
Additional Information
number of spaces
60
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR60120B200R
GTIN
00786685931708
UPC
786685931708
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
50
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed file E52977,UL67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat