BR60120NL200 - 1PH Load Center

Eaton

  • $386.74 (Each)
  • $386.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR60120NL200
Manufacturer
Eaton
Manufacturer's Part Number
BR60120NL200
Description
1PH Load Center
Loadcenter, Single-Phase, Convertible Main, 60 Spaces, 120 Circuits, Aluminum Bus, Top or Bottom Feed, Nema 1, 120/240V, 200a
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685931814 / 00786685931814
Weight per unit
50 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.74 (Each)
Resources
Images
 
 
BR60120NL200 - Small Image
 
BR60120NL200 - Large Image
Attachments
 
 
BR60120NL200 - Specification Sheet
Brochures
 
 
BR60120NL200 - Brochure
Other Links
 
 
BR60120NL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
59120
Descriptions
Description
1PH LOAD CENTER
Product Type
1P/BR 60 Space/120 CKTS 200A Mlo Indoor
extra long description
ETN BR60120NL200 1P/BR 60 SPACE/120
Long Description
Loadcenter, Single-phase, Convertible main, 60 spaces, 120 circuits, Aluminum bus, Top or bottom feed, NEMA 1, 120/240V, 200A
Additional Information
dimensions
99.0600millimetreX36.3220centimetreX11.0236decimetre
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR60120NL200
GTIN
00786685931814
UPC
786685931814
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
Type BR Loadcenter
Availability
Status
Inactive
Packaging
Weight per each
50
Carton
1
Uses, Certifications, and Standards
standard
UL67
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat