BR612L125FGP - 1PH 125A Mlo 6/12 Cir Al Bus Flush Cover and

Eaton

  • $90.07 (Each)
  • $90.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR612L125FGP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125FGP
Description
1PH 125A Mlo 6/12 Cir Al Bus Flush Cover and
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002042 / 00786676002042
Weight per unit
9.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.07 (Each)
Resources
Images
 
 
BR612L125FGP - Small Image
 
BR612L125FGP - Large Image
 
BR612L125FGP - Large Image
 
BR612L125FGP - Large Image
 
BR612L125FGP - Large Image
 
BR612L125FGP - Large Image
 
BR612L125FGP - Large Image
Attachments
 
 
BR612L125FGP - Specification Sheet
Brochures
 
 
BR612L125FGP - Brochure
Other Links
 
 
BR612L125FGP - Other
 
BR612L125FGP - Other
 
BR612L125FGP - Other
 
BR612L125FGP - Other
 
BR612L125FGP - Other
 
BR612L125FGP - Other
 
BR612L125FGP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to #1 AWG
Material
Metallic
interrupt rating
10 kAIC
Cover Type
Cover not included
Phase
1
amperage rating
125
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
11 in;279.4 mm
Height
13
Depth
3.56
Size
7
Width
11
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V ac, #14 to #1 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height, Flush Mount (Trim)
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 6/12 C, 125 A
Special Features
Ground Bar;Current Design
Description
1PH 125A MLO 6/12 CIR AL BUS FLUSH COVER AND
extra long description
ETN BR612L125FGP 1PH/BR LC 125A MLO
Additional Information
number of spaces
6
Number of Circuits
12
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.56 in;90.5 mm
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Flush Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR612L125FGP
GTIN
00786676002042
UPC
786676002042
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
9.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat