BR612L125SDGP - 1PH 125A Mlo 6/12 Cir Al Bus Surf CVR/Door

Eaton

  • $119.96 (Each)
  • $119.96 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR612L125SDGP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125SDGP
Description
1PH 125A Mlo 6/12 Cir Al Bus Surf CVR/Door
Eaton Eaton BR Main Lug Loadcenter, Dual Grounds, 125 A, 7, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Surface, Nema 1, 12 Circuits, Twenty-Four Pole, 6 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002097 / 00786676002097
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
BR612L125SDGP - Specification Sheet
Images
 
 
BR612L125SDGP - Small Image
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Large Image
Other Links
 
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
Brochures
 
 
BR612L125SDGP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240V
Dimensions and Weight
Depth
3.56
Height
13
Size
7
Width
11
Descriptions
Description
1PH 125A MLO 6/12 CIR AL BUS SURF CVR/DOOR
Extra Long Description
ETN BR612L125SDGP 1PH/BR LC 125A ML
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Dual grounds, 125 A,7,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Surface,NEMA 1,12 Circuits,Twenty-four pole,6 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#14-1 AWG Cu/Al
Product Type
1PH/BR LC 125A Mlo 6/12 Cir Al, Surf/Door
Special Features
Dual grounds, current design
Additional Information
Number Of Spaces
6
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR612L125SDGP
GTIN
00786676002097
UPC
786676002097
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat