BR612L125SDP - 1PH 125A Mlo 6/12 Cir Al Bus Surface CVR/Door

Eaton

  • $108.73 (Each)
  • $108.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR612L125SDP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125SDP
Description
1PH 125A Mlo 6/12 Cir Al Bus Surface CVR/Door
Eaton Eaton BR Main Lug Loadcenter, 125 A, 7, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Surface, Nema 1, 12 Circuits, Twenty-Four Pole, 6 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001304 / 00786676001304
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.73 (Each)
Resources
Attachments
 
 
BR612L125SDP - Specification Sheet
Images
 
 
BR612L125SDP - Small Image
 
BR612L125SDP - Large Image
Other Links
 
 
BR612L125SDP - Other
 
BR612L125SDP - Other
Brochures
 
 
BR612L125SDP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
Cover Type
Cover included
Phase
1
interrupt rating
10
Voltage Rating
120/240V
Dimensions and Weight
Height
13
Depth
3.56
Size
7
Width
11
Descriptions
Description
1PH 125A MLO 6/12 CIR AL BUS SURFACE CVR/DOOR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
1PH/BR LC 125A Mlo 6/12 Cir Al, Surf/Door
extra long description
ETN BR612L125SDP 1PH/BR LC 125A MLO
Special Features
Current design
Long Description
Eaton Eaton BR main lug loadcenter, 125 A,7,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Surface,NEMA 1,12 Circuits,Twenty-four pole,6 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#14-1 AWG Cu/Al
Additional Information
number of spaces
6
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BR612L125SDP
GTIN
00786676001304
UPC
786676001304
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat