BRACAF120 - 1P 20A 120V 1 Caf BRKR W/Diagnostics

Eaton

  • $64.79 (Each)
  • $64.79 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRACAF120
Manufacturer
Eaton
Manufacturer's Part Number
BRACAF120
Description
1P 20A 120V 1 Caf BRKR W/Diagnostics
00786685514352|0007866|00786685514352|78668551435|51435|BRACAF120|Eat Eaton Powerware Ups BRACAF120|Eatin BRACAF120|Eaton B-Line BRACAF120|Eaton BRACAF120|Eaton Bussmann BRACAF120|Eaton Cooper Lighting BRACAF120|Eaton Corp BRACAF120|Eaton Corporation BRACAF120|Eaton Crouse-Hinds - Canada BRACAF120|Eaton Crouse-Hinds BRACAF120|Eaton Edison BRACAF120|Eaton Power Quality BRACAF120|Eaton Power Systems BRACAF120|Eaton Wiring Devices BRACAF120|Eatoncorp BRACAF120|Eatonlight BRACAF120|Eatonwd BRACAF120|Eeton Brac
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514352 / 00786685514352
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Resources
Images
 
 
BRACAF120 - Large Image
 
BRACAF120 - Small Image
 
BRACAF120 - Large Image
 
BRACAF120 - Large Image
Attachments
 
 
BRACAF120 - Specification Sheet
Brochures
 
 
BRACAF120 - Brochure
 
BRACAF120 - Brochure
Other Links
 
 
BRACAF120 - Other
 
BRACAF120 - Other
Tech Bulletins
 
 
BRACAF120 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
1
amperage rating
HID Lighting
Material, Color, and Finish
Color
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Description
1P 20A 120V 1 CAF BRKR W/DIAGNOSTICS
Product Type
Type Bra 1-Inch Combination Afci Circuit Breaker
extra long description
ETN BRACAF120 Type BRA 1-Inch Combi
Long Description
00786685514352|0007866|00786685514352|78668551435|51435|BRACAF120|EAT EATON POWERWARE UPS BRACAF120|Eatin BRACAF120|Eaton B-Line BRACAF120|Eaton BRACAF120|Eaton Bussmann BRACAF120|Eaton Cooper Lighting BRACAF120|EATON CORP BRACAF120|EATON CORPORATION BRACAF120|Eaton Crouse-Hinds - Canada BRACAF120|Eaton Crouse-Hinds BRACAF120|Eaton Edison BRACAF120|EATON POWER QUALITY BRACAF120|Eaton Power Systems BRACAF120|Eaton Wiring Devices BRACAF120|EATONCORP BRACAF120|EatonLight BRACAF120|EatonWD BRACAF120|Eeton BRAC
Special Features
Arc fault
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Contact Configuration
Not Applicable
Manufacturer Information
Manufacturers Part Number
BRACAF120
Brand
Eaton
sub brand
Open Office, Retail
GTIN
00786685514352
UPC
786685514352
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
NEC AFCI protection requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat