BRCAF115QN - Type BR Combination Afci, 1P, 15A, 10kaic

Eaton

  • $64.79 (Each)
  • $64.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRCAF115QN
Manufacturer
Eaton
Manufacturer's Part Number
BRCAF115QN
Description
Type BR Combination Afci, 1P, 15A, 10kaic
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 5 In Overall Length, 3 In Overall Width
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685952697 / 00786685952697
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Resources
Attachments
 
 
BRCAF115QN - Specification Sheet
Images
 
 
BRCAF115QN - Large Image
Brochures
 
 
BRCAF115QN - Brochure
Other Links
 
 
BRCAF115QN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120 V ac
Wire Size
#14 to #4 AWG
Current Rating
15 A
Dimensions and Weight
Overall Length
5 in
Descriptions
Product Type
Arc Fault Circuit Breaker
Long Description
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V ac, #14 to #4 AWG Wire Size, 1 in Overall Height, 5 in Overall Length, 3 in Overall Width
Features
The Type BR Quick Connect Neutral loadcenters coupled with Type BR Quick Connect Neutral electronic breakers provide a clean, quick connection for an installer looking to save time while providing a professional look.
Short Description
1P Arc Fault Circuit Breaker, 15 A, 120 VAC, Quick Connect
Description
TYPE BR COMBINATION AFCI, 1P, 15A, 10KAIC
extra long description
ETN BRCAF115QN Eaton BR AFCI circui
Additional Information
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
1 in
Overall Width
3 in
for use with
BR Type Loadcenters
circuit breaker type
Arc Fault Circuit Breaker
dimensions
5.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRCAF115QN
GTIN
00786685952697
UPC
786685952697
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat