BRCAF120 - Type BR Combination Afci 1P 20A 10kaic

Eaton

  • $64.79 (Each)
  • $64.79 (Each)

  • $1,295.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRCAF120
Manufacturer
Eaton
Manufacturer's Part Number
BRCAF120
Description
Type BR Combination Afci 1P 20A 10kaic
Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, #14 to #4 Awg Wire Size, 1.25 In Overall Height, 6 In Overall Length, 3.5 In Overall Width
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514338 / 00786685514338
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Standard Packaging
$1,295.80 (Per 20)
Resources
Images
 
 
BRCAF120 - Large Image
 
BRCAF120 - Large Image
 
BRCAF120 - Large Image
 
BRCAF120 - Small Image
 
BRCAF120 - Large Image
Attachments
 
 
BRCAF120 - Specification Sheet
Other Links
 
 
BRCAF120 - Other
 
BRCAF120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 V ac
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
TYPE BR COMBINATION AFCI 1P 20A 10KAIC
Product Type
Arc Fault Circuit Breaker
Long Description
Arc Fault Circuit Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120 V ac, #14 to #4 AWG Wire Size, 1.25 in Overall Height, 6 in Overall Length, 3.5 in Overall Width
Features
A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in par
Short Description
1P Arc Fault Circuit Breaker, 20 A, 120 VAC, Quick Connect
extra long description
ETN BRCAF120 20 AMP AFCI Breaker Ar
Special Features
Arc fault
Additional Information
circuit breaker type
Arc Fault Circuit Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
1.25 in
Overall Width
3.5 in
for use with
BR Type Loadcenters
Standards Met
UL 1699 Listed;FEDERAL SPECIFICATIONS CLASSIFICATION W-C375;4897 IGCC
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRCAF120
GTIN
00786685514338
UPC
786685514338
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.78
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 1699,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat