BRD250250 - BRD Quad BRKR 1-50A/2P 1-50A/2P 120/240V 10K Non-C

Eaton

  • $118.81 (Each)
  • $118.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRD250250
Manufacturer
Eaton
Manufacturer's Part Number
BRD250250
Description
BRD Quad BRKR 1-50A/2P 1-50A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 50 A, (2) 50 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676007603 / 00786676007603
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.81 (Each)
Resources
Images
 
 
BRD250250 - Small Image
 
BRD250250 - Large Image
 
BRD250250 - Large Image
Attachments
 
 
BRD250250 - Specification Sheet
Brochures
 
 
BRD250250 - Brochure
Other Links
 
 
BRD250250 - Other
 
BRD250250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BRD QUAD BRKR 1-50A/2P 1-50A/2P 120/240V 10K NON-C
Product Type
BRD Quad 1-50A/2P 1-50A/2P 120/240V 10K
extra long description
ETN BRD250250 BRD Quad 1-50A/2P 1-5
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 50 A, (2) 50 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BRD250250
Brand
Eaton
GTIN
00786676007603
UPC
786676007603
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat